QickSert CR™ Polymer Barbed Tee

QQQPT

Fitting Sizes

Starting at $13.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion Resistant; Freeze Resistant; Safe, Clean, and Healthy; Energy Efficient; Quiet Operation
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressivewater environments
  • Zurn PEX tube is certified to NSF 61 for safe use with potable water.

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
QickSert CR™
Color Finish
Black
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
Barbed
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 1-1/4 in
Fitting Type
Straight
Height
1-2/5 in
IAPMO Listed
No
Inside Diameter
1-1/4 in
Lead Law Compliant
Yes
Length
3-9/10 in
Material
Plastic
Material Type
Polymer
NSF Certified
No
UL Listed
No
Width
2-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday