0 items

QM USA Corp Deltaline 24 in. Linear Shower Drain

Q3330002

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Collection
Deltaline
Color Finish
Polished
GSA Approved
No
IAPMO Listed
No
Length
24 in
Material
Stainless Steel
Material Type
316
NSF Certified
No
UL Listed
No
Width
3-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday