24 x 3/8 in. 16 ga 316 Stainless Steel Grate for 2 in ABS, PVC or Cast Iron Shower Drain Flange in Bronze

You last purchased this on
 
QM USA Corp

24 x 3/8 in. 16 ga 316 Stainless Steel Grate for 2 in ABS, PVC or Cast Iron Shower Drain Flange in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
QM USA Corp

24 x 3/8 in. 16 ga 316 Stainless Steel Grate for 2 in ABS, PVC or Cast Iron Shower Drain Flange in Bronze

  • Fast #
  • Part #Q3340024BZ
  • Item #7053422
  • Manufacturer Part #33.400.24 BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2011
Adjustable:
No
Brand Model Compatibility:
2 in ABS, PVC or Cast Iron Shower Drain Flange
Color Finish Category:
Bronze Tones
Drain Base Height:
3-3/8 in
Drain Base Material:
Stainless Steel
Gauge (metal):
16 ga
Grate Color Finish:
Bronze
IAPMO Listed -:
No
Length:
24 in