0 items

QM USA Corp Mist Line 3-3/8 in. 316 Stainless Steel Shower Drain

Q335000

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A112.18.2 2011
Adjustable
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2 2011
Collection
Mist Line
Color Finish
Satin
GSA Approved
No
IAPMO Listed
No
Length
48 in
Material
Stainless Steel
Material Type
316
NSF Certified
No
UL Listed
No
Width
3-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday