Linear Drain in Satin
Linear Drain in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.2 2011
- Adjustable:
- No
- Drain Base Material:
- Stainless Steel
- Grate Color Finish:
- Satin
- IAPMO Listed -:
- No
- Length:
- 24 in