Quadra-Powr®X Pneumatic Carbon Steel, Ductile Iron and Stainless Steel Actuator

Part #JQPX3C/K35  |  Manufacturer Part #QPX3C/K35

Actuator Type:

Pneumatic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Actuator Type: Pneumatic

Collection: Quadra-Powr®X

Material: [Carbon Steel, Ductile Iron, Stainless Steel]

Torque In-Lbs : 1368 in-lbs