0 items

Quadrant Valve & Accuation Series S2-SS Stainless Steel Threaded Ball Valve with PTFE Seat

QS2FSSRRLOTT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
Series S2-SS
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Locking Oval
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday