25 x 22 in. No Hole Composite Single Bowl Drop-in Kitchen Sink in White
Quartz Classic® 25 x 22 in. No Hole Composite Single Bowl Drop-in Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- ADA-ACCOMMODATING BOWL DEPTH: Sink bowls are 5½" deep for ease of reach and accessibility.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- INCLUDES: One LKPDQ1CR Perfect Drain and strainer.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124
- ASME:
- ASME A112.18.2
- Application:
- Residential, Multi-Family
- Basin Depth:
- 5-1/2 in
- Basin Length:
- 22-339/1000 in
- CSA Certified:
- CSA B125.2, CSA B45.5
- Capacity:
- 7.7 gal
- Collection:
- Quartz Classic®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/2 in
- Drain Diameter:
- 3-5/8 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- Hardware Included:
- Yes
- Height:
- 6-439/500 in
- IAPMO Listed -:
- Yes
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 22-5/16 in x 16-7/16 in x 5-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 21 in - 25 in
- Style:
- Transitional
- Weight:
- 24.2 lb
- Width:
- 22 in