Quartz Classic® 33 x 20 in. No-Hole Single Bowl Undermount Kitchen Sink in Putty

EELGUS3322RPT0

Manufacturer Part #: ELGUS3322RPT0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy to clean and stain resistant: washes clean with soapy water
  • Impact, heat and scratch resistant: molded from fine quartz sand to resist banging, chipping and scratches
  • Hygiene protection: ultrafine, nonporous structure means food and liquid won't stick to surface, which prevents the spreading of bacteria
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • PUTTY: A combination of brown, gray and off-white, this hue is a cool compromise.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
18.4 gal
Collection
Quartz Classic®
Color Finish
Putty
Color Finish Category
Neutrals
Depth
9-1/2 in
Drain Location
Rear Right
Drain Opening
3-1/2 in
Height
9-1/2 in
IAPMO Listed
Yes
Length
33 in
Material Type
Quartz
Number Of Bowls
1
Number of Holes
No Hole
Origin
Global
Overall Sink Size
33 in x 20 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Bowl Size
30-291/1000 in x 17-109/125 in x 9-1/2 in
Sink Installation Type
Undermount
Sink Material
Composite
Sink Size Range
31 in - 35 in
Width
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday