33 x 20 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Sand

You last purchased this on
 
Elkay

Quartz Classic® 33 x 20 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Sand

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Quartz Classic® 33 x 20 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Sand

  • Fast #
  • Part #EELGUS3322RSD0
  • Item #7118523
  • Manufacturer Part #ELGUS3322RSD0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sand Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Impact, heat and scratch resistant: molded from fine quartz sand to resist banging, chipping and scratches
  • Hygiene protection: ultrafine, nonporous structure means food and liquid won't stick to surface, which prevents the spreading of bacteria
  • Easy to clean and stain resistant: washes clean with soapy water
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • SAND: Warm and inviting pale cream with a delicate splash of sun.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Quartz Classic®
Color Finish Category:
Neutrals
Color Finish Name:
Sand
Drain Location:
Rear Right
Drain Opening:
3-5/8 in
IAPMO Listed -:
Yes
Length:
33 in
Material Type:
Quartz
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30-5/16 in x 17-7/8 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 20 in
Width:
20 in