Quartz Classic® QUARTZ Classic 33 x 19 x 10 Double Bowl Undermount Sink with Aqua Divide Sand

EELGDULB3322SD0

Manufacturer Part #: ELGDULB3322SD0

Type

EELGDULB3322SD0

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy to clean and stain resistant: washes clean with soapy water
  • Impact, heat and scratch resistant: molded from fine quartz sand to resist banging, chipping and scratches
  • Hygiene protection: ultrafine, nonporous structure means food and liquid won't stick to surface, which prevents the spreading of bacteria
  • Aqua Divide: low center divider allows pan handles to extend over center and makes it easy to wash large items over both bowls
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • SAND: Warm and inviting pale cream with a delicate splash of sun.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
Capacity
18.4 gal
Center Bowl Size
15-17/100 in x 16-771/1000 in x 10 in
Collection
Quartz Classic®
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Height
10 in
IAPMO Listed
Yes
Number Of Bowls
2
Origin
Global
Package Quantity
1
Right Bowl Size
15-3/16 in x 16-3/4 in x 10 in
Side Spray
No
Sink Bowl Size
15-3/16 in x 16-3/4 in x 10 in
Sink Installation Type
Undermount
Sink Material
Composite
Sink Size Range
31 in - 35 in
Type
EELGDULB3322SD0
Width
19 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday