4 in. 120V Plugin Generator
4 in. 120V Plugin Generator
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ozone output: 3 mg/hr
- Negative ion output: 750 cc/sec
- Capacity 500 sq/ft
- No Filter - self contained, no parts or chemicals to replace or change
- Incorporates a patented ion wind technology that allows ozone to be circulated from the machine without the use of fans or moving parts, ensuring silent operation
- No fan, whisper quiet works continuously without knowing if for 15+ years
- Ideal unit for eliminating in-room odors caused by smoke, mold and mildew, pets, chemicals garbage, cooking etc
- 6" L x 4" W x 2 1/10" D
- Two year warranty
- Just Plug In - for years of silent uninterrupted springtime fresh air
Specifications
- AMP:
- 35
- Depth:
- 2-1/10 in
- Volts:
- 120V
- Watts:
- 4 W
- Width:
- 4 in