9 in. Rainbowair Activator 250 Series II Ozone Generator

You last purchased this on
 
Queenaire Technologies

9 in. Rainbowair Activator 250 Series II Ozone Generator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Queenaire Technologies

9 in. Rainbowair Activator 250 Series II Ozone Generator

  • Fast #
  • Part #Q5210II
  • Item #4623874
  • Manufacturer Part #5210-II
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ozone output: 20-250 mg/hr
  • Timer settings: 0-60 minutes with auto shutoff
  • Capacity: 2500 sq/ft
  • Five year warranty, fifteen-twenty year life expectancy
  • Remove offensive odors caused by tobacco smoke, urine, body odors, food, pets, mildew, diapers, formaldehyde and other causes
  • Convert a smoking room to a non-smoking room in as little as an hour
  • Requires Certification

Documents


Specifications

Depth:
11-1/4 in
Height:
6-1/2 in
Volts:
115V
Width:
9 in