Water Activated 5ft Flood Barrier, 2 Pack
Water Activated 5ft Flood Barrier, 2 Pack
Frequently Purchased Together
Product Details
- Grows to 3-1/2 in. high in minutes, just get them wet
- Long, flexible design creates all sorts of shapes
- Water Activated Flood Barriers, Rated #1 in Flood Control
- Dual chamber design prevents unit from rolling out of place
- Compact & Lightweight, stores away until needed
- Use to protect doorways, garages, leaking hot water tanks, erosion control & more
- Ready to use, no sand or labor needed
- Use to control, contain & divert flood water
- Do NOT use with salt water, chemical reaction causes deflation
- Use indoors or out
Documents
Specifications
- Application:
- Residential
- Capacity:
- 4 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3-1/2 in
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Package Quantity:
- Pack of 2
- Product Type:
- Flood Barrier
- UL Listed:
- No
- Width:
- 6 in