Quick Drain USA
1-1/2 in. Tall Spacer
Part #QSP15SS | Item #3929998 | Manufacturer Part #SP1.5SS
Call for Pricing
EACH
Height
Product Details
- Spacers are used to set the correct distance between the drain flange and the top of the drain cover. This same distance as from the waterproofing to top of the finished flooring material.
- Total height of spacer and cover from top of drain flange is 1.5"
- Spacers are required.
Documents
Specifications
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Drain Component Type: Spacer Kit
Material: Stainless Steel
Material Type: 304
Size: 1-1/2 in x 1-3/8 in x 3/4 in
Type: Spacer Kit