1-5/8 in. Drain Trough Extension

Part #QEX4SS  |  Item #4852365  |  Manufacturer Part #EX4SS

Call for Pricing EACH

Width:

1-5/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Protects membrane and funnels all water to drain trough when strainer is oversized.
  • Can be trimmed on site to accommodate exact finish opening.
  • Works with all strainer types.

Documents

Specifications

Adjustable: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Component Type: Extension

Height: 1/4 in

IAPMO Listed: No

Length: 4 in

Material: Stainless Steel

Material Type: 304

Width: 1-5/8 in