11-3/32 in. Drain Placement Bracket 2 Pack

Part #QPLBSS  |  Item #4852461  |  Manufacturer Part #PLBSS

$ 20.00 per PACK

Length:

11-3/23 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be set on any type of sub-floor.
  • Used for setting drain body level with the top of sub-floor

Specifications

Color Finish: Galvanized Steel

Color Finish Category: Greys

Drain Base Material: Galvanized Steel

Drain Base Width: 3/4 in

Height: 3/4 in

IAPMO Listed: No

Length: 11-3/23 in

Material: Galvanized Steel

Package Quantity: 2