Quick Drain USA
1/2 in. Tall Spacer
Part #QSPI2SS | Item #3930002 | Manufacturer Part #SPI/2SS
$
6.45
EACH
Height
Product Details
- Spacers are used to set the correct distance between the drain flange and the top of the drain strainer. This is the same distance as from the waterproofing to top of the finished flooring material.
- Total height of spacer and strainer from top of drain flange is ½"
- Spacers are required with all PLD models.
Documents
Specifications
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Drain Component Type: Spacer Kit
Material: Stainless Steel
Material Type: 304
Size: 1/2 in x 13/8 in x 3/4 in
Type: Spacer Kit