Quick Drain USA
30 in. Quick Slope Panel
Part #QQS30P | Item #4852448 | Manufacturer Part #QS30P
$
45.00
EACH
Length:
30 inProduct Details
- Use for installation of shower pan
- 30 inches in length
Documents
Specifications
Application: [Commercial, Residential]
Color Finish: White
Color Finish Category: Whites
Depth: 2-7/8 in
Drain Component Type: Quick Slope
Height: 6-3/4 in
IAPMO Listed: No
Length: 30 in
Material: Plastic
Material Type: Polypropylene
Size: 30 in
Width: 5-7/8 in