Quick Drain USA 304L Stainless Steel Drain Cover Strainer Stream

QSTREAM

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
IAPMO Listed
No
Length
32 in
Material
Stainless Steel
Material Type
304L
Product Type
Strainer
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday