0 items

Quick Drain USA 316L Stainless Steel Shower Drain Body

QPLDN

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
Yes
CARB OTC LEED Compliant
No
Drain Opening
2-3/8 in
Flow Rate
5 gpm
GSA Approved
No
IAPMO Listed
Yes
Length
26 in
Material
Stainless Steel
Material Type
316L
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday