Quick Drain USA
32 in. 304L Stainless Steel Drain Cover Strainer Stream
Part #QSTREAM32 | Item #5132589 | Manufacturer Part #STREAM32
Call for Pricing
EACH
Length
Product Details
- Designed by MICHAEL GRAVES DESIGN™
- Removable
- Brushed and polished stainless steel, available in six different standard lengths
- Spacers are required to hold the cover to the drain body
- Can be used with both ShowerLine and ProLine drains
- Can be cut on site to fit exact finished opening
- Height adjustable with use of spacers.
- Available in Brushed Stainless only
Documents
Specifications
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Drain Component Type: Strainer
Height: 3/8 in
IAPMO Listed: No
Length: 32 in
Weight: 2.5
Width: 1-1/2 in