Quick Drain USA
32 in. 304L Stainless Steel Hidden Drain Cover Tile
Part #QTILEIN32 | Item #5132587 | Manufacturer Part #TILEIN32
Call for Pricing
EACH
Fits Pipe Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Cover is removable
- Available in twelve different standard lengths or custom length
- Cover can be cut on site to fit exact finish opening
- Spacers are required to hold the Cover to the Drain Body
- Standard finish is brushed stainless steel
Documents
Specifications
Color Finish: Brushed Stainless Steel
Color Finish Category: Stainless Steel
Drain Component Type: Tile-in Cover
Height: 3/8 in
IAPMO Listed: No
Length: 32 in
Material: Stainless Steel
Trim Ring: No
Weight: 2.5
Width: 1-1/2 in