Quick Drain USA
40 in. 304L Stainless Steel Drain Cover Strainer Stream
Part #QSTREAM40 | Item #4852394 | Manufacturer Part #STREAM40
Call for Pricing
EACH
Length
Product Details
- Designed by MICHAEL GRAVES DESIGN™
- Removable
- Brushed and polished stainless steel, available in six different standard lengths
- Spacers are required to hold the cover to the drain body
- Can be used with both ShowerLine and ProLine drains
- Can be cut on site to fit exact finished opening
- Height adjustable with use of spacers.
- Available in Brushed Stainless only
Documents
Specifications
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Drain Component Type: Stream Cover
Height: 3/8 in
IAPMO Listed: No
Length: 40 in
Material: Stainless Steel
Trim Ring: No
Weight: 2.55
Width: 1-1/2 in