48 in. 304L Stainless Steel Drain Cover Strainer Stream

Part #QSTREAM48  |  Item #4852400  |  Manufacturer Part #STREAM48

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed by MICHAEL GRAVES DESIGN™
  • Removable
  • Brushed and polished stainless steel, available in six different standard lengths
  • Spacers are required to hold the cover to the drain body
  • Can be used with both ShowerLine and ProLine drains
  • Can be cut on site to fit exact finished opening
  • Height adjustable with use of spacers.
  • Available in Brushed Stainless only

Documents

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Component Type: Stream Cover

Height: 3/8 in

IAPMO Listed: No

Length: 48 in

Material: Stainless Steel

Trim Ring: No

Weight: 3

Width: 1-1/2 in