Quick Drain USA
56 in. 304L Stainless Steel Hidden Drain Cover Tile
Part #QTILEIN56 | Item #5132588 | Manufacturer Part #TILEIN56
$
238.00
EACH
Fits Pipe Size
Product Details
- QuickDrain USA recommends the drain Cover extend the entire length of the shower pan to promote a single direction slope.
- Made of 18 gauge 304 stainless steel and available in brushed and polished stainless steel finish
- Designed to be cut to exact finished size on site ensuring Cover spans Vertical to Vertical surface, which includes: Wall to another Vertical Wall, Wall to Curb, Wall to Glass Partition, or Wall to Glass Door.
- Height Adjustability with use of stackable PVC Spacers ensure proper finished elevation every install.
- Standard finish is brushed stainless steel
Documents
Specifications
Color Finish: Brushed Stainless Steel
Color Finish Category: Stainless Steel
Drain Component Type: Tile-in Cover
Height: 3/8 in
IAPMO Listed: No
Length: 56 in
Material: Stainless Steel
Trim Ring: No
Weight: 3.35
Width: 1-1/2 in