64 in. 304L Stainless Steel Drain Cover Strainer Stream

Part #QSTREAM64  |  Item #5132585  |  Manufacturer Part #STREAM64

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • QuickDrain USA recommends the drain Cover extend the entire length of the shower pan to promote a single direction slope.
  • Covers with symbol are acceptable for accessible applications, when installed in accordance with all applicable codes. Please check with local authority having jurisdiction for approval prior to installation.
  • Made of 18 gauge 304 stainless steel and available in brushed and polished stainless steel finish
  • Designed to be cut to exact finished size on site ensuring Cover spans Vertical to Vertical surface, which includes: Wall to another Vertical Wall, Wall to Curb, Wall to Glass Partition, or Wall to Glass Door.
  • Height Adjustability with use of stackable PVC Spacers ensure proper finished elevation every install.
  • Can be cut on site to fit exact finished opening

Documents

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Component Type: Stream Cover

Height: 3/8 in

IAPMO Listed: No

Length: 64 in

Material: Stainless Steel

Trim Ring: No

Weight: 2.55

Width: 1-1/2 in