68 in. Drain Cover Strainer Stream

Part #QSTREAM68ORB  |  Item #4852359  |  Manufacturer Part #STREAM68-ORB

Call for Pricing EACH

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Drain Component Type: Strainer

IAPMO Listed: No

Length: 68 in