Stackable Spacer Kit

Part #QSP  |  Item #4852371  |  Manufacturer Part #SP

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spacers are used to set the correct distance between the drain flange and the top of the drain cover. This is the same distance as from the waterproofing to top of the finished flooring material
  • Total height of spacer and cover from top of drain flange is 7/8"
  • Spacers are required with all PLO models

Specifications

Color Finish: Grey

Color Finish Category: Greys

Drain Component Type: Spacer Kit

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Size: 1/2 in - 7/8 in

Trim Ring: No

Type: Stackable Spacer Kit