30 Gallon 125 psi. Galvanized Range Boiler
30 Gallon 125 psi. Galvanized Range Boiler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- Capacity:
- 30 gal
- Energy Star Compliant:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Supply Pipe Connection Size:
- 1 in