Quietflex Manufacturing

4 in. x 25 ft. Polyethylene R6 Flexible Air Duct

Part #Q460  |  Manufacturer Part #460

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UV-Inhibited Black Jacket Flex Duct has a UV-Inhibited polyethylene vapor barrier
  • Johns Manville Formaldehyde-free™ fiber glass insulation
  • Greenguard® Certified insulated products
  • Galvanized metal core reinforcing
  • Oversized core to fit on collars and register boxes
  • Weather-resistant packaging
  • 12.5’, 25’ and 50’ and custom lengths available
  • HUD/FHA standards 515.2.1, Paragraph B
  • NFPA standards 90A and 90B
  • BOCA, City of Chicago, meets most federal, state and local codes and standards

Specifications

ASTM Specifications: ASTM C518

Diameter: 4 in

Duct Shape: Round

Inside Diameter: 4 in

Length: 25 ft

Material: [Plastic, Steel]

Material Type: Polyethylene

Maximum Airflow: 6000

R value: R6

Type: Q460

UL Listed: UL 181 Class 1