Quietflex Manufacturing 50 ft. Polyester R8 Rip-Stop Flexible Air Duct

Q8550

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 12.5’, 25’ and 50’ and custom lengths available
  • BOCA, City of Chicago, meets most federal, state and local codes and standards
  • Galvanized metal core reinforcing
  • Greenguard® Certified insulated products
  • HUD/FHA standards 515.2.1, Paragraph B
  • Johns Manville Formaldehyde-free™ fiber glass insulation
  • NFPA standards 90A and 90B
  • Oversized core to fit on collars and register boxes
  • Quietflex Rip-Stop Silver Jacket Flex Duct has a metallic, polyester-vapor barrier with a special “rip-stop” scrim reinforcement
  • Weather-resistant packaging

SPECIFICATIONS

ASTM Specifications
ASTM C518
Diameter
6 in
Duct Shape
Round
Length
50 ft
Material
Plastic, Steel
Material Type
Polyester
Maximum Airflow
6000
R value
R8
UL Listed
UL 181 Class 1

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday