Quietflex Manufacturing 6 in. x 50 ft. Flexible Air Duct R4.2

Q62050

Manufacturer Part #: 620-50

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C518
Diameter
6 in
Duct Shape
Round
Length
50 ft
Material
Fiberglass, Galvanized Wire, Plastic
Material Type
Polyester, Polyethylene
UL Listed
UL 181 Class 1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday