Quietflex Manufacturing
65 Series 5 in. x 25 ft. R8 Vinyl Flexible Air Duct in Black
Part #Q565 | Item #2849322 | Manufacturer Part #565
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- UV-Inhibited Black Jacket Flex Duct has a UV-Inhibited polyethylene vapor barrier
- Johns Manville Formaldehyde-free™ fiber glass insulation
- Greenguard® Certified insulated products
- Galvanized metal core reinforcing
- Oversized core to fit on collars and register boxes
- Weather-resistant packaging
- 12.5’, 25’ and 50’ and custom lengths available
- HUD/FHA standards 515.2.1, Paragraph B
- NFPA standards 90A and 90B
- BOCA, City of Chicago, meets most federal, state and local codes and standards
Documents
Specifications
ASTM Specifications: ASTM C518
Collection: 65 Series
Diameter: 5 in
Duct Shape: Round
Inside Diameter: 5 in
Length: 25 ft
Material: Plastic
Material Type: Polyethylene
Maximum Airflow: 6000
R value: R8
UL Listed: UL 181