Quietflex Manufacturing 8 in. x 25 ft. Polyethylene R4.2 Flexible Air Duct

Q810

Manufacturer Part #: 810

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • UV-Inhibited Black Jacket Flex Duct has a UV-Inhibited polyethylene vapor barrier
  • Johns Manville Formaldehyde-free™ fiber glass insulation
  • Greenguard® Certified insulated products
  • Galvanized metal core reinforcing
  • Oversized core to fit on collars and register boxes
  • Weather-resistant packaging
  • 12.5’, 25’ and 50’ and custom lengths available
  • HUD/FHA standards 515.2.1, Paragraph B
  • NFPA standards 90A and 90B
  • BOCA, City of Chicago, meets most federal, state and local codes and standards

SPECIFICATIONS

ASTM Specifications
ASTM C518
Diameter
8 in
Duct Shape
Round
Inside Diameter
8 in
R value
R4.2
UL Listed
UL 181 Class 1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday