Quietflex Manufacturing

AmgFlex™ 14 in. x 25 ft. Flexible Air Duct R8

Part #Q1488  |  Item #7036613  |  Manufacturer Part #1488

Call for Pricing EACH

Diameter

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Specifications

ASTM Specifications: ASTM C518

Collection: AmgFlex™

Diameter: 14 in

Duct Shape: Round

Length: 25 ft

Material: [Fiberglass, Galvanized Wire, Plastic]

Material Type: Polyester

Maximum Airflow: 6000

R value: R8

Type: Q1488

UL Listed: UL 181 Class 1