Quietflex Manufacturing

10 in. x 25 ft. Flexible Air Duct R6

Part #Q380  |  Manufacturer Part #10380

Diameter

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C518

Diameter: 10 in

Duct Shape: Round

Inside Diameter: 10 in

Length: 25 ft

Material: [Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 6000

R value: R6

UL Listed: UL 181 Class 1