Quietflex Manufacturing

Quietflex® 16 in. R6 Duct Sleeve 5 ft. Plastic

Part #QSS1460  |  Manufacturer Part #SS1460

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C518

Collection: Quietflex®

Diameter: 14 in

Duct Shape: Round

Height: 16 in

Length: 5 ft

Material: Plastic

Material Type: Polyester

R value: R6