Series 85 10 in. x 25 ft. Polyester R8 Rip-Stop Flexible Air Duct

Part #Q1085  |  Item #2903231  |  Manufacturer Part #1085

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quietflex Rip-Stop Silver Jacket Flex Duct has a metallic, polyester-vapor barrier with a special “rip-stop” scrim reinforcement
  • Johns Manville Formaldehyde-free™ fiber glass insulation
  • Greenguard® Certified insulated products
  • Galvanized metal core reinforcing
  • Oversized core to fit on collars and register boxes
  • Weather-resistant packaging
  • 12.5’, 25’ and 50’ and custom lengths available
  • HUD/FHA standards 515.2.1, Paragraph B
  • NFPA standards 90A and 90B
  • BOCA, City of Chicago, meets most federal, state and local codes and standards

Specifications

ASTM Specifications: ASTM C518

Collection: Series 85

Diameter: 10 in

Duct Shape: Round

Inside Diameter: 10 in

Length: 25 ft

Material: [Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 6000

R value: R8

Type: Q1085

UL Listed: UL 181 Class 1