14 in. x 25 ft. Silver R8 Flexible Air Duct - Bagged
Series 85 14 in. x 25 ft. Silver R8 Flexible Air Duct - Bagged
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 18-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Johns Manville Formaldehyde-free™ fiber glass insulation
- Greenguard® Certified insulated products
- Quietflex Rip-Stop Silver Jacket Flex Duct has a metallic, polyester-vapor barrier with a special “rip-stop” scrim reinforcement
- HUD/FHA standards 515.2.1, Paragraph B
- Weather-resistant packaging
- 12.5’, 25’ and 50’ and custom lengths available
- Oversized core to fit on collars and register boxes
- Galvanized metal core reinforcing
- BOCA, City of Chicago, meets most federal, state and local codes and standards
- NFPA standards 90A and 90B
Specifications
- ASTM:
- ASTM C518
- Collection:
- Series 85
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 14 in
- Insulated:
- Yes
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 6000
- R value:
- R8
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round