18 in. x 25 ft. Silver R8 Flexible Air Duct - Bagged

You last purchased this on
 
Quietflex Manufacturing

Series 85 18 in. x 25 ft. Silver R8 Flexible Air Duct - Bagged

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quietflex Manufacturing

Series 85 18 in. x 25 ft. Silver R8 Flexible Air Duct - Bagged

  • Fast #
  • Part #Q1885
  • Item #3180139
  • Manufacturer Part #1885
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Johns Manville Formaldehyde-free™ fiber glass insulation
  • Greenguard® Certified insulated products
  • Quietflex Rip-Stop Silver Jacket Flex Duct has a metallic, polyester-vapor barrier with a special “rip-stop” scrim reinforcement
  • HUD/FHA standards 515.2.1, Paragraph B
  • Weather-resistant packaging
  • 12.5’, 25’ and 50’ and custom lengths available
  • Oversized core to fit on collars and register boxes
  • Galvanized metal core reinforcing
  • BOCA, City of Chicago, meets most federal, state and local codes and standards
  • NFPA standards 90A and 90B
  • Requires Certification

Specifications

ASTM:
ASTM C518
Collection:
Series 85
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
18 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
6000
R value:
R8
Temperature Range:
-20 to 200 Deg F
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round