10 lbs. Mortar Mix
10 lbs. Mortar Mix
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use for construction and repairs of brick, block and stone: barbecues, pillars, walls, tuck-pointing mortar joints, and planters
Specifications
- ASTM:
- ASTM C-270, ASTM C-387
- Application:
- Block, Brick, Stone
- Color Finish Name:
- Grey
- Material:
- Sand, Cement
- Product Type:
- Mortar Mix
- Size:
- 10 lbs
- Weight:
- 10 lb