40 lb. Mortar Mix
40 lb. Mortar Mix
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use For Construction & Repair of Brick, Block & Stone:
Specifications
- Color Finish Name:
- Grey
- Material:
- Sand, Cement
- Product Type:
- Mortar Mix
- Size:
- 40 lb
- Weight:
- 40 lb