50 lb. Play Sand Bag

You last purchased this on
 
QUIKRETE®

50 lb. Play Sand Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
QUIKRETE®

50 lb. Play Sand Bag

  • Fast #
  • Part #Q111350
  • Item #1736909
  • Manufacturer Part #11135
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A specially graded washed sand that has been dried and screened, for children's sand boxes.
  • Requires Certification

Specifications

Application:
Mortar
Capacity:
50 lb
Color Finish Name:
Natural
Material:
Sand
Product Type:
Sand Mix
Size:
50 lb
Weight:
50 lb