50 lbs. Fast Setting Concrete Mix

You last purchased this on
 
QUIKRETE®

50 lbs. Fast Setting Concrete Mix

This product requires certification to purchase.
Brand image
You last purchased this on
 
QUIKRETE®

50 lbs. Fast Setting Concrete Mix

  • Fast #
  • Part #Q100450
  • Item #427553
  • Manufacturer Part #1004-50
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • QUIKRETE® fast Setting Concrete Mix is a general purpose concrete designed to achieve final set in 20-40 minutes
  • Fast Setting Concrete mix is suitable for setting posts and pouring slabs when a rapid return to service is desired
  • Container type bag
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-19, ASTM C-39, ASTM C-387
Color Finish Name:
Grey
Material:
Concrete
Pressure - Maximum:
4000 psi
Product Type:
Concrete Mix
Size:
50 lb
Weight:
50 lb