Quikrete

50 lbs. Non-shrink GP Grout

Part #Q158501  |  Manufacturer Part #1585-01

Size:

50 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • QUIKRETE® non-shrink grout is a high strength, non-metallic Portland cement based material including expansive additives
  • Just add water
  • Non-shrink characteristics make it stable and capable of handling high load transfers
  • Use For: grouting heavy equipment, pre-cast concrete, bearing plates, steel columns, and anchoring applications.
  • Can be mixed to a plastic, flowable, or fluid consistency

Specifications

ASTM Specifications: ASTM C-1107

Application: Grouting and General Construction

Color Finish: Grey

Size: 50 lb

Type: Q158501