80 lb. Concrete Mix in Grey

You last purchased this on
 
QUIKRETE®

80 lb. Concrete Mix in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
QUIKRETE®

80 lb. Concrete Mix in Grey

  • Fast #
  • Part #Q110280
  • Item #2923780
  • Manufacturer Part #1102-80
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Use for construction and repairs of brick, block and stone: Barbecues, pillars, walls, tuck-pointing mortar joints, and planters
  • Requires Certification

Specifications

ASTM:
ASTM C-270, ASTM C-387, ASTM C-1714
Application:
General Construction
Color Finish Category:
Browns
Color Finish Name:
Brown, Grey
Material:
Concrete
Product Type:
Mortar Mix
Size:
80 lb
UL Listed:
No
Weight:
80 lb