90 lbs. 4000 psi Concrete Mix
90 lbs. 4000 psi Concrete Mix
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Grey
- Pressure - Maximum:
- 4000 psi
- Size:
- 90 lbs
- Weight:
- 90 lb