55 lb. Commercial Grade Dot Mix
FastSet® 55 lb. Commercial Grade Dot Mix
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exceeds the requirements of ASTM C-928 R-3 for concrete repair materials.
- Specially formulated for use in structural concrete repair, bridge decks, roadways and parking deck applications from 1/2 in. to 24 in. thick (13-600mm).
Specifications
- ASTM:
- ASTM C-109, ASTM C-1090, ASTM C-157, ASTM C-191, ASTM C-33, ASTM C-666, ASTM C-672, ASTM C-928
- Application:
- Commercial
- Collection:
- FastSet®
- Color Finish Name:
- Grey
- Material:
- Concrete
- Product Type:
- Concrete Mix
- Size:
- 55 lb
- UL Listed:
- No
- Weight:
- 55 lb