0 items

Quikrete Portland Cement

Q1124

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in Type I, Type I/II and Type III
  • Can be mixed with aggregate and other ingredients to make concrete mix, mortar mix, and base coat stucco

SPECIFICATIONS

ASTM Specifications
ASTM C 150
Color Finish
Grey
Height
3-1/2 in
Material
Portland Cement
Size
94 lbs
Type
All Purpose
Width
15-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday